Shop All Door Weatherstripping & Door Seals
This Product is Discontinued
Zoro Select
Door Jamb Weatherstrip, 7 Ft L (Discontinued)
Mfr # 2RRN4
Zoro # G0678894
This Product is Discontinued
Key Features
- For Use With Single Wide Door
- Overall Length 7 ft
- Projection 1/4 in
- Stays Flexible to -40 Degrees F
- Flange Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2RRN4
- Zoro # G0678894
- UPC # 190735450802
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 7 ft |
Flange Height | 7/8 in |
Flange Width | 7/8 in |
Insert Size | 11/32 in |
Details
For Use With | Single Wide Door |
Projection | 1/4 in |
Stays Flexible to | -40 Degrees F |
Flange Finish | Mill |
Sold As | (3) Strips |
Flange Thickness | 1/16 in |
Mounting Type | Surface |
Includes | (1) 36 in L Strip, (2) 84 in L Strips |
Insert Color | Black |
Item | Door Frame Weatherstrip |
Max. Door Gap | 1 1/2 in |
Flange Material | Unfinished Aluminum |
Insert Material | Santoprene |
Description
Door Frame Weatherstrip, Insert Material Santoprene, Insert Color Black, Insert Size 11/32 in, Flange Material Unfinished Aluminum, Flange Finish Mill, Flange Height 7/8 in, Flange Width 7/8 in, Flange Thickness 1/16 in, Overall Length 7 ft, Stays Flexible to -40 Degrees F, Projection 1/4 in, Mounting Type Surface, Max. Door Gap 1 1/2 in, For Use With Single Wide Door, Includes (1) 36 in L Strip, (2) 84 in L Strips, Sold As (3) Strips
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.