Shop All Barn & Hanging Door Hardware
Zoro Select
Door Hanger Kit, 6"L x 2"W, 2PK
Mfr # 1XMZ1
Zoro # G1910596
product price: $53.19
/pk 2, $26.60/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/8 in
- Width (In.) 2 in
- For Use With Doors Weighing Up To 600 lb.
- Material Steel
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XMZ1
- Zoro # G1910596
- UPC # 190735034439
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 6 1/8 in |
Width (In.) | 2 in |
Height (In.) | 10 1/4 in |
Roller Width/Dia. (In.) | No Roller |
Details
For Use With | Doors Weighing Up To 600 lb. |
Material | Steel |
Includes | Hardware |
Finish | zinc plated |
Max. Weight (Lb.) | 600 lb |
Construction | Steel |
Number of Wheels | 2 |
Type | Sliding Door Round Rail |
Item | Door Hanger Kit |
Category Type | Sliding Door Hardware |
Bearings | Rubber |
Hardware | Included |
Description
Door Hanger Kit, Sliding Door Round Rail, Max. Weight (Lb.) 600 lb, Steel, -, Zinc Finish, Length (In.) 6 1/8 in, Height (In.) 10 1/4 in, Width (In.) 2 in, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, Rubber Bearings, Number of Wheels 2, Steel, Hardware Included, Requires -, For Use With Doors Weighing Up To 600 Pounds, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side Mount, Full, Soft Close, PK2, 3/4"W (C 3600-28D)
- ZORO SELECT Brown Viton O-Ring, Dash 012, PK100 (ZUSAVB75012)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2668pri1501RAIT)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2)
- ZORO SELECT Door Roller, Nylon, 7/8"L, PR (21-52)
- ZORO SELECT Top Roller Bracket, Steel, 3-1/2"L (1XNB4)
- ZORO SELECT Bracket End Cap, Steel, 2-1/4"L (1XNA1)
- ZORO SELECT Door Roller, Nylon, 3/4"L (21-50)
- ZORO SELECT Door Slide Guide, Nylon/Steel, 4"L (2-92)
- ZORO SELECT Floor Guide 4-1/2"L, Steel (8-330)
- JR PRODUCTS JR Products 20565 Sliding Door Hanger (20565)
- Zoro Select Barn & Hanging Door Hardware