Shop All Pocket Door Locks
Zoro Select
Door Handle, 7-21/64" L x 1-1/8" H
Mfr # 13-140
Zoro # G4570242
original price:
$10.09
9% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Handle
- Finish Chrome-Plated
- For Use With Glass Sliding Door
- Height 1 1/8 in
- Length 7 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13-140
- Zoro # G4570242
- UPC # 715384119315
- Country of Origin China
- Category Pocket Door Locks
Dimensions
Height | 1 1/8 in |
Length | 7 21/64 in |
Width | 29/32 in |
Overall Height | 1 1/8 in |
Overall Width | 15/16 in |
Overall Length | 7 5/16 in |
Details
Item | Door Handle |
Type | Handle |
Finish | Chrome-Plated |
For Use With | Glass Sliding Door |
Material | Zinc |
Operation Type | Manual |
For Door Thickness (In.) | 1 to 1-1/4 |
Hardware | Not included |
Includes | (2) Sets of Screws, Keeper |
Product Type | Door Handle Set |
Includes Hardware | Hardware Included |
Compatible Product Type | Patio Doors |
Compatible Door Thickness - Maximum | 1 1/4 in |
Compatible Door Thickness - Minimum | 1 in |
Description
Door Handle, Handle, Unfinished Finish, For Door Thickness (In.) 1 to 1-1/4, For Use With Glass Sliding Door, Hardware Not Included, Height 1-1/8 In., Length 7-21/64 In., Material Zinc, Operation Type Manual, Width 29/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- MIDWEST FASTENER 5/16" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64363)
- KWIKSET Deadbolt Screw Pack, Bright Polished Chrome (81247-26)
- MAG-MATE Coat Hook Holder Magnet Mount with 3 Hoo (CH03M)
- DELTANA Pocket Door Bolts, Jamb Bolt Bright Brass (PDB42U3)
- INOX 9680 Sliding Door Storeroom 202 Munich 2-3/4" Backset 32D RH (XGS202-PD9680-32D-RH)
- INOX 9680 Sliding Door Storeroom 243 Sunrise 2-1/2" Backset 32D LH (XGS243-PD9680A-32D-LH)
- WESLOCK Privacy Pocket Door Lock Black (00677X2X2)
- EMTEK Narrow Modern Rectangular Privacy Pocket Door Mortise Lock for 1-3/8 in Door Flat Black Finish (2155US19138)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Lifetime Brass (SDLA325CR003)
- JOHN STERLING Pocket Door Privacy Lock-Bright Brass (CD-1039-US3)
- Zoro Select Pocket & Sliding Door Hardware