Shop All Swing Door Guards
This Product is Discontinued
Zoro Select
Door Guard, Swinging Bar, Satin Chrome (Discontinued)
Mfr # 1HEX2
Zoro # G2477194
This Product is Discontinued
Key Features
- Length 4 1/4 in
- Width 2 1/2 in
- Finish Satin Chrome
- Material Zinc Alloy
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HEX2
- Zoro # G2477194
- UPC # 190735029909
- Country of Origin China
- Category Swing Door Guards
Dimensions
Length | 4 1/4 in |
Width | 2 1/2 in |
Height | 15/16 in |
Details
Item | Swing Bar Door Guard |
Finish | Satin Chrome |
Material | Zinc Alloy |
Hardware | Included |
Description
Swing Bar Door Guard, Length 4 1/4 in, Width 2 1/2 in, Height 15/16 in, Satin Chrome Finish, Material Zinc Alloy, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.