Shop All Swing Door Guards
This Product is Discontinued
Zoro Select
Door Guard, Swinging Bar, Polished Brass (Discontinued)
Mfr # 1HEX1
Zoro # G0441752
This Product is Discontinued
Key Features
- Length 4 1/4 in
- Width 2 1/2 in
- Finish Brass-Plated
- Hardware Included
- Height 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1HEX1
- Zoro # G0441752
- UPC # 190735029893
- Country of Origin China
- Category Swing Door Guards
Dimensions
Length | 4 1/4 in |
Width | 2 1/2 in |
Height | 15/16 in |
Overall Length | 4 1/4 in |
Overall Width | 2 1/2 in |
Overall Height | 15/16 in |
Details
Item | Hotel Door Latch |
Finish | Brass-Plated |
Hardware | Included |
Material | Zinc |
Product Type | Swing Bar Door Guard |
Includes Hardware | Hardware Included |
Description
Hotel Door Latch, Length 4 1/4 in, Width 2 1/2 in, Height 15/16 in, Brass-Plated Finish, Material Zinc, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.