Shop All Barn & Hanging Door Hardware
Zoro Select
Door Front Hanger, Nylon/Steel, 2-1/2"L
Mfr # 3-152
Zoro # G4785431
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2 1/2 in
- Width (In.) 1 3/8 in
- For Use With Closet Door
- Mounting Door
- Material Steel, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3-152
- Zoro # G4785431
- UPC # 715384702401
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 1 3/8 in |
Depth (In.) | 2 1/2 in |
Height (In.) | 3/4 in |
Outside Dia. | 7/8" |
Roller Width/Dia. (In.) | 1-1/2 in |
Details
For Use With | Closet Door |
Mounting | Door |
Material | Steel, Nylon |
Includes | Hardware |
Finish | Plated |
Color | Gray |
Bearings | Steel |
Type | By-Pass Door |
Requires | Hardware |
Hardware | Included |
Item | Door Front Hanger |
Number of Wheels | 0 |
Max. Weight (Lb.) | 150 lb |
Construction | Steel |
Description
Door Front Hanger, By-Pass Door, Max. Weight (Lb.) 150 lb, Nylon/Steel, Gray, Plated Finish, Length (In.) 2 1/2 in, Height (In.) 3/4 in, Width (In.) 1 3/8 in, Depth (In.) 2 1/2 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- S & W MANUFACTURING Lvling Mount, Nyl Base, 5/16-18" (WG3-16-15)
- GMS GMS:GMS ThumbTurn 1-1/8" Mortise - 26D (GMS-M118T-26D-AR)
- ZORO SELECT 17/32 in W x 72 in H Steel Continuous Hinge (4PA96)
- ZORO SELECT Hanger, Bracket Kit, 2-1/8"L (4PE60)
- ZORO SELECT 4 Wheel Replacement Hanger, 3-23/32"L x 1-1/16"W, Zinc (1RBL8)
- ZORO SELECT Door Roller, Nylon, 3/4"L (21-50)
- ZORO SELECT Steel Track, Box, 12 Ft. (4PE55)
- ZORO SELECT Door Hanger Kit, 6"L x 2"W, 2PK (1XMZ1)
- ZORO SELECT Jamb Latch, Hook, Steel, 7"L x 1-3/16"W (1XMY8)
- ZORO SELECT Door Track Hanger, 300 lb., Steel, 1-7/8"L x 1-9/16"W (4PE59)
- Zoro Select Barn & Hanging Door Hardware