Shop All Door Weatherstripping & Door Seals
Zoro Select
Door Frame Weatherstrip, Brown, 108 In
Mfr # 5MFH4
Zoro # G0354347
product price: $24.85
/ea
Sold in multiples of 4 for $99.40
$99.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 10 x 12 ft Garage Door
- Overall Length 9 ft
- Stays Flexible to 0 Degrees to 140 Degrees F
- Insert Size 2-1/2"
- Hardware Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5MFH4
- Zoro # G0354347
- UPC # 190735529041
- Country of Origin United States
- Category Door Weatherstripping & Door Seals
Dimensions
Overall Length | 9 ft |
Insert Size | 2-1/2" |
Overall Width | 2 1/2 in |
Details
For Use With | 10 x 12 ft Garage Door |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Hardware | Not Included |
Insert Color | Brown |
Sold As | Strip |
Insert Material | Vinyl |
Item | Door Frame Weatherstrip |
Description
Door Frame Weatherstrip, Insert Material Vinyl, Overall Length 9 ft, Overall Width 2 1/2 in, Stays Flexible to 0 Degrees to 140 Degrees F, For Use With 10 x 12 ft Garage Door, Hardware Not Included, Sold As Strip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 11/16 in W x 2 in H Stainless steel Lift-Off Hinge (3HUE4)
- RAYMOND Extension Spring, Standard Steel, PK6 (020019000)
- CAMPBELL CHAIN & FITTINGS 5/16" Spring Snap Link, Steel, Zinc Plated, #2450 (T7645016)
- BALDWIN ESTATE Entry Handlesets Vintage Brass (6573.033.ENTR)
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, Bronze (2RRT2)
- ZORO SELECT Door Frame Weatherstip, White, 7 Ft L (2RRT3)
- ZORO SELECT Weatherstrip, Kerf Vinyl Clad, White (29520094)
- ZORO SELECT Foam Seal, 10 ft., 1/2 in. W, Black, Rubber (2RRF1)
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W (900-9000SBG-25)
- ZORO SELECT Weatherstrip, Hollow Bulb Insert, 84" L (19-850-36)
- PEMKO Door Frame Weatherstrip, 4 ft, Gray (297AV48)
- Zoro Select Door Bottoms, Thresholds & Seals