Shop All Barn & Hanging Door Hardware
Zoro Select
Door Floor Guide, Nylon/Steel, 4-5/8"L
Mfr # 8-209-4G
Zoro # G4795730
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 5/8 in
- Width (In.) 1 1/2 in
- For Use With For 3/4", 1", 1-1/8" and 1-3/8" By-Passing Doors
- Mounting Door
- Material Metal, Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8-209-4G
- Zoro # G4795730
- UPC # 715384707123
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 4 5/8 in |
Width (In.) | 1 1/2 in |
Height (In.) | 1 1/2 in |
Depth (In.) | 4 5/8 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Details
For Use With | For 3/4", 1", 1-1/8" and 1-3/8" By-Passing Doors |
Mounting | Door |
Material | Metal, Nylon |
Includes | (4) Door Floor Guide; Screws |
Finish | Plated |
Color | Gray |
Requires | Hardware |
Type | By-Pass Door |
Bearings | Steel |
Hardware | Included |
Number of Wheels | 0 |
Item | Door Floor Guide |
Construction | Steel |
Max. Weight (Lb.) | 150 lb |
Description
Door Floor Guide, By-Pass Door, Max. Weight (Lb.) 150 lb, Nylon/Steel, Gray, Plated Finish, Length (In.) 4 5/8 in, Height (In.) 1 1/2 in, Width (In.) 1 1/2 in, Depth (In.) 4 5/8 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 6", 1/8" Thick, #150 (BULK-FG-1983)
- SOUTHCO-ALBANY DIV Swing Handle (S H3-50-240-150)
- ZORO SELECT Alnico 5 Magnet Assembly, 35 lb. Pull (6XY83)
- SPD Welded Blade End Gas Spring (GSWB3486146)
- ZORO SELECT By-Pass Closet Door Track Set (7060U)
- ZORO SELECT Double Door Guide, 8"L x 4-1/2"W (4PE70)
- ZORO SELECT Bracket, Track, Box, 1-3/4"L x 4-1/2"W (4PE66)
- ZORO SELECT Door Floor Guide, Nylon/Steel, 2-3/4"L (3-118A)
- ZORO SELECT Roller Bracket, Steel Plated, 2-1/2"L x 1-34"W (2-67)
- ZORO SELECT Roller Assembly 3-23/64" L, Steel Plated (9-261)
- ZORO SELECT Hanger Set, Steel Plated, 4-23/32"L x 1-21/32"W (3-116A)
- Zoro Select Barn & Hanging Door Hardware