Shop All Barn & Hanging Door Hardware
Zoro Select
Door Floor Guide, Nylon, 4-5/8"L
Mfr # 8-208
Zoro # G4829288
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 5/8 in
- Width (In.) 1 in
- For Use With For 1-3/8" By-Passing Doors
- Mounting Door
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8-208
- Zoro # G4829288
- UPC # 715384131515
- Country of Origin China
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 4 5/8 in |
Width (In.) | 1 in |
Height (In.) | 1 1/4 in |
Depth (In.) | 4 5/8 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Details
For Use With | For 1-3/8" By-Passing Doors |
Mounting | Door |
Material | Nylon |
Includes | Hardware |
Finish | Unfinished |
Color | White |
Construction | Steel |
Max. Weight (Lb.) | 150 lb |
Item | Door Floor Guide |
Requires | Hardware |
Number of Wheels | 0 |
Hardware | Included |
Bearings | Steel |
Type | By-Pass Door |
Description
Door Floor Guide, By-Pass Door, Max. Weight (Lb.) 150 lb, Nylon, White, Unfinished Finish, Length (In.) 4 5/8 in, Height (In.) 1 1/4 in, Width (In.) 1 in, Depth (In.) 4 5/8 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Requires Hardware, For Use With By-Pass Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAPPHIRE Octa 7.5 in. (192 mm) Center-to-Center CTC, Modern Cabinet Pull (5-Pack) (SP-2044A-192-CP-5)
- DELTANA Ball Tension Catch 3" X 3/4" Satin Chrome (BTC30U26D)
- GRIDMAX Grid MaX 4Ft White Cross Tee, PK 25 (23000)
- MONROE PMP 1-1/2" W x 72" H Mill Steel Continuous Hinge (CC26015072)
- ZORO SELECT Roller Assembly 3-23/64" L, Steel Plated (9-261)
- ZORO SELECT By-Pass Closet Door Track Set (7048U)
- ZORO SELECT Door Hanger Kit, 6"L x 2"W, 2PK (1XMZ1)
- ZORO SELECT 2-1/8" Door Track Hanger, up to 400 lbs. (4PE62)
- ZORO SELECT Door Roller, Nylon, 7/8"L, PR (21-52)
- ZORO SELECT Steel Bracket, Single Box, 4-9/16"L x 2"W (1XMY4)
- NATIONAL MFG/SPECTRUM BRANDS HHI Sliding DR Bumper (N100-834)
- Zoro Select Barn & Hanging Door Hardware