Shop All Pivot Hinges
Zoro Select
Door Bottom Pivot, Nylon/Steel, 2"L
Mfr # 2-63
Zoro # G4434923
$0.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Nylon
- Width (In.) 3/4 in
- Length (In.) 2 in
- Finish Plated
- Depth (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2-63
- Zoro # G4434923
- UPC # 715384121516
- Country of Origin China
- Category Pivot Hinges
Dimensions
Width (In.) | 3/4 in |
Length (In.) | 2 in |
Depth (In.) | 2 in |
Height (In.) | 33/64 in |
Roller Width/Dia. (In.) | 1-1/2 in |
Outside Dia. | 1/2" |
Details
Item | Door Bottom Pivot |
Material | Steel, Nylon |
Finish | Plated |
Type | Bi-Fold Door |
Color | White |
Mounting | Door |
Construction | Steel |
Bearings | Steel |
Includes | Hardware |
Max. Weight (Lb.) | 150 lb |
Hardware | Included |
Requires | Hardware |
For Use With | Bi-Fold Closet Door |
Number of Wheels | 0 |
Description
Door Bottom Pivot, Bi-Fold Door, Max. Weight (Lb.) 150 lb, Nylon/Steel, White, Plated Finish, Length (In.) 2 in, Height (In.) 33/64 in, Width (In.) 3/4 in, Depth (In.) 2 in, Roller Width/Dia. (In.) 1-1/2 in, Door Mounting, Steel Bearings, Number of Wheels 0, Steel, Requires Hardware, For Use With Bi-Fold Closet Door
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Plunger Standard Spring Force D=1/4-28 L=15, Stainless Steel, Ball Stainless Steel (K0316.AJ)
- HICKORY HARDWARE Hinge 3/8 Inch Inset, 2PK (P140-VB)
- PHIFER Fiberglass Vent Insect Screening, 6 x 100', Charcoal (3003174)
- FLAME GARD Duct Access Door, UL Rated, 15 x 15 (6EJA6)
- ZORO SELECT Door Pivot Bracket, Steel, 1-27/32"L (7-200-5)
- ZORO SELECT Door Top Pivot, Nylon/Steel, 2-1/4"L (2-110)
- ZORO SELECT Bracket and Pivot Set, Steel, L 3 5/16 In (1XMX8)
- ZORO SELECT Pivot Pin, Steel, Plated (1-123)
- ZORO SELECT Pivot Wheel, Nylon, White, L 7/8 In (1XMX7)
- ZORO SELECT Bottom Pivot, Steel, Plated (2-106)
- ILCO Ilco: Right Hand Pivot Hinge Half Surface Mounting (ILCO-OP-10-RH-DU-SETS)
- Zoro Select Pivot Hinges