Shop All Door Bottoms
Zoro Select
Door Bottom, Flip Up, 2 1/4x3/4x36, Alum
Mfr # 29520084
Zoro # G3496787
product price: $24.89
/ea
Not eligible for select promotions
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Color Gray
- Width 3/4 in
- Hardware Included
- Flange Height 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 29520084
- Zoro # G3496787
- UPC # 190735450567
- Country of Origin United States
- Category Door Bottoms
Dimensions
Length | 36" |
Width | 3/4 in |
Flange Height | 1 1/2 in |
Insert Size | 7/8 in |
Overall Width | 3/4 in |
Overall Length | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Hardware | Included |
Item | Automatic Door Bottom |
Flange Material | Aluminum |
Insert Material | PVC |
Product Type | Door Bottom |
Housing Material | Aluminum |
Flange Thickness | 3/8 in |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Sweep Type | Single Fin |
Description
Automatic Door Bottom, Housing Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO TILE Antiek 1.25 in. x 7.9 in. Glossy Green Ceramic Pencil Tile Trims 0.7 sq. ft./case, 10PK (MOD88CELPENA)
- ZORO SELECT O-Ring, Buna N, 26mm OD, PK100 (1RJE2)
- JACKSON Dark Bronze 36 2085 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (312085L37313)
- PHIFER Stainless Steel Improved Visibility Insect Screening, 60 x 50', Black, 18x18 Mesh, One Roll (3033723)
- FROST KING Door Bottom, Clear, 1" Flange Height (EZ77CL)
- NATIONAL GUARD Auto Door Bottom, 36in.L, Standard Duty (222NA-36)
- M-D Door Bottom Vnyl Brn 1-3/4X36 (47000)
- M-D CONCELD DOOR BTM 36""SLVR (05512)
- PEMKO 3/8"W x 1-3/8"H x 36"L, Automatic Door Bottom (411APKL36)
- PRIME-LINE Bottom Mirror DR Roller (N 6576)
- HOMECARE PRODUCTS 19102 3 ft. Vinyl U-Shaped Door Bottom (HO2516282)
- Zoro Select Door Bottoms, Thresholds & Seals