Shop All Wire Mesh Screens
Zoro Select
Door and Window Screen, Fiberglass, 48 in W, 84 in L, 0.013 in Wire Dia, Charcoal
Mfr # FCS10114-M
Zoro # G6151783
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 18 x 14
- Width 48 in
- Length 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FCS10114-M
- Zoro # G6151783
- UPC # 011646101143
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 14 |
Width | 48 in |
Length | 84 in |
Wire Dia. | 0.013 in |
Opening Size | 0.05 in |
Overall Length | 7 ft |
Overall Width | 4 ft |
Details
Item | Fiberglass Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Type | Plain Weave |
Material | Fiberglass |
Weave Pattern | Plain Weave |
Open Area | 63 % |
Mesh Type | Woven |
Description
Fiberglass Door and Window Screen, Material Fiberglass, Overall Length 7 ft, Overall Width 4 ft, Wire Diameter 0.013 in, Mesh Type Woven, Open Area 63 Percent, Mesh Size 18 x 14, Opening Size 0.05 in, Weave Pattern Plain Weave, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 416, 1 In Dia x 3 Ft L (2EXL7)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 3 In, 6 Ft (61F.375X3-72)
- ZORO SELECT Flat Stock, 0.250", 2" W, 3 ft. (CUREC01008)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/16"T x 1"W x 10 Ft L (BULK-RS-E60HT-60)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X48)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12100ME105Y-48X96)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.012 in Wire Dia (3DNT9)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004166)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Black (12002E063-48X96)
- PEARL Poly Micro Mesh, 4.2 oz., White, 60", 2 W, 15 L, White (1900-2-0000-5)
- Zoro Select Wire Mesh Screens