Shop All Wire Mesh Screens
Zoro Select
Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.011 in Wire Dia
Mfr # FCS8503-M
Zoro # G6206051
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 20 x 20
- Length 100 ft
- Wire Dia. 0.011 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FCS8503-M
- Zoro # G6206051
- UPC # 011646308498
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 20 x 20 |
Width | 48 in |
Length | 100 ft |
Wire Dia. | 0.011 in |
Opening Size | 0.039 in |
Overall Width | 4 ft |
Overall Length | 100 ft |
Details
Item | Fiberglass Door and Window Screen |
Screen Material | Fiberglass |
Type | Plain Weave |
Weave Pattern | Plain Weave |
Open Area | 61 % |
Material | Fiberglass |
Mesh Type | Woven |
Description
Fiberglass Door and Window Screen, Material Fiberglass, Overall Length 100 ft, Overall Width 4 ft, Wire Diameter 0.011 in, Mesh Type Woven, Open Area 61 Percent, Mesh Size 20 x 20, Opening Size 0.039 in, Weave Pattern Plain Weave, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.018 in Wire Dia, Black (3026269)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6601)
- ZORO SELECT Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 50A (BULK-RS-E50MIL-8)
- USA INDUSTRIALS UHMW Polyethylene 60" L x 4" W x 1/2" Thick (BULK-PS-UHMW-918)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12200ME105Y-48X96)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.063 in Wire Dia, Black (12002E063-48X96)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.041 in Wire Dia, Black (12002E041-48x1200)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.009 in Wire Dia (3ALR7)
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8504-M)
- Zoro Select Wire Mesh Screens