Shop All Wire Mesh Screens
Zoro Select
Door and Window Screen, Aluminum, 42 in W, 100 ft L, 0.01 in Wire Dia
Mfr # 3000735
Zoro # G9554702
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Mesh Size Range Coarse
- Mesh Size 18 x 16
- Wire Dia. 0.01 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3000735
- Zoro # G9554702
- UPC # 047888019694
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Coarse |
Mesh Size | 18 x 16 |
Width | 42 in |
Length | 100 ft |
Wire Dia. | 0.01 in |
Opening Size | 0.049 in |
Overall Width | 42 in |
Overall Length | 100 ft |
Details
Item | Aluminum Door and Window Screen |
Screen Material | Aluminum |
Color | Gray |
Type | Bright |
Open Area (%) | 68.5 % |
Material | Aluminum |
Open Area | 69 % |
Mesh Type | Not Rated |
Description
Aluminum Door and Window Screen, Material Aluminum, Overall Length 100 ft, Overall Width 42 in, Wire Diameter 0.01 in, Mesh Type Not Rated, Open Area 69 Percent, Mesh Size 18 x 16, Opening Size 0.049 in, Color Gray, Mesh Size Range Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 50 Ft (CSNEO-1/8-50)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/4 in Thick, Red (ZUSASSR-16)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- E. JAMES Rubber Cord, Buna, 5.0mm Dia, 50 Ft (CSBUNA-5.0-50)
- ZORO SELECT Door and Window Screen, Aluminum, 24 in W, 100 ft L, 0.01 in Wire Dia (3000727)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.01 in Wire Dia (3000741)
- ZORO SELECT Wire Mesh, 4 ft W, 48 in L, 0.105 in Wire Dia, Black (12100ME105-48X48)
- ZORO SELECT Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia (FCS8500-M)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004166)
- ADFORS Aluminum Charcoal, 72" x 100FT (FCS9451-M)
- Zoro Select Wire Mesh Screens