Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Donut Bumper, W 3 x L 3 Inches, Plastic
Mfr # DB
Zoro # G4755046
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Height 3/4 in
- Overall Length 3 1/2 in
- Overall Width 3 1/2 in
- For Use With Wire Mobile Carts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # DB
- Zoro # G4755046
- UPC # 651588008317
- Country of Origin United States
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
Overall Height | 3/4 in |
Overall Length | 3 1/2 in |
Overall Width | 3 1/2 in |
Details
Material | Plastic |
Item | Caster-Mount Bumper for Utility Carts with Adjustable-Height Shelves |
For Use With | Wire Mobile Carts |
For Use With Mfr. Model Number | WRC-1936-2 |
Color | Black |
Description
Caster-Mount Bumper for Utility Carts with Adjustable-Height Shelves, Material Plastic, Color Black, For Use With Wire Mobile Carts, For Use With Grainger Item Number 1ECJ2, For Use With Mfr. Model Number WRC-1936-2, Overall Height 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Nylon, 2 Plies, 6 ft. L, 2" W (EE2202NFX6)
- KELLEY Holdown Assemblies, Holdown W/Ratchet Ba (709-847)
- LOOS Wire Rope Sleeve, 3/8 In, 122 Copper (SL2-12TP)
- ANETSBERGER BROS Plate Mount Caster 2 W 1-1/4 X 2-1/8 (P6071062)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (2EMZ8)
- ZORO SELECT Floor Lock, Plate, 10-1/4 in. H, 4 x 4-1/2 (5VP61)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (1VJN4)
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- ZORO SELECT Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2 (16V372)
- ZORO SELECT Floor Lck, Top Plate, 4-7/8 in H, 5 in Cstr (FL-LK-4E)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-563-14)
- Zoro Select Caster & Wheel Accessories & Components