Shop All Canopies & Shelters
Zoro Select
Dome Top Temp Garage, 20 Ft. X 10 Ft.
Mfr # 11C546
Zoro # G7452961
original price:
$558.99
5% off
new price: $530.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$530.99
Free 30-Day Returns
Key Features
- Length 20 ft
- Width 10 ft
- Color Gray
- Material 9 oz UV Polyethylene
- Side Height Dome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 11C546
- Zoro # G7452961
- UPC # 190735379318
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Length | 20 ft |
Width | 10 ft |
Side Height | Dome |
Door Width | 6 ft 6 in |
Leg Outside Dia. | 1-1/2 in |
Door Height | 6 ft 6 in |
Center Height | 8 ft |
Dimensions | 10 ft x 20 ft |
Details
Item | Dome Top Temporary Garage |
Color | Gray |
Material | 9 oz UV Polyethylene |
Frame Material | Steel |
Includes | Bracket (4), Buckles, Bungees, Endwalls, Frame, Roof Cover, Stakes (8) |
Fire Rating | FR5 |
Description
Dome Top Temporary Garage, Length 20 ft, Width 10 ft, Center Height 8 ft, Side Height Dome, Gray, Material 9 oz UV Polyethylene, Frame Material Steel, Leg Outside Dia. 1-1/2 in, Door Height 6 ft 6 in, Door Width 6 ft 6 in, Includes Bracket (4), Buckles, Bungees, Endwalls, Frame, Roof Cover, Stakes (8)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Shut-Off Plastic 3/4In (GC5143L)
- KOHLER Cover Air Cleaner (18 096 27-S)
- KOHLER Fuel Filter (25 050 22-S)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 8 cu. Ft. (B4W-8)
- ZORO SELECT Event Canopy, 20 Ft. X 18 Ft., 11 Ft. 4In. (11C545)
- ZORO SELECT Instant Canopy, 10 Ft. X 10 Ft. (5NY99)
- ZORO SELECT Instant Canopy, 9 Ft. 8 In. X 11 Ft. (5DFL9)
- ZORO SELECT Instant Canopy, 14 Ft. 4 In. X 9 Ft. 8In. (11C555)
- ZORO SELECT Bicycle Storage, 91inHx100-3/8inWx96inD (49P401)
- ZORO SELECT Instant Canopy, 11ft 10 In H, White, Plystr (22EC65)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x42x14, Eggshell (CPH144214)
- Zoro Select Canopies & Shelters