Shop All Door Stops
Zoro Select
Dome Door Stop, Solid Brass, 1-1/4"H
Mfr # 5U609
Zoro # G2892766
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Floor Mount
- Material Solid Brass
- Finish Bright Brass
- Height 1 1/4 in
- Base Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5U609
- Zoro # G2892766
- UPC # 190735047132
- Country of Origin Multiple
- Category Door Stops
Dimensions
Height | 1 1/4 in |
Base Dia. | 1-3/4 in |
Details
Item | Dome Door Stop |
Color | Solid Brass |
Mounting Type | Floor Mount |
Material | Solid Brass |
Finish | Bright Brass |
Mounting Style | Screw-In |
Hardware | Included |
Includes | Wood Screw and Plastic Anchor Mounting Hardware |
Mounting | Screw In |
Description
Dome Door Stop, Mounting Type Floor Mount, Finish Bright Brass, Base Dia. 1-3/4 in, Height 1 1/4 in, Mounting Style Screw-In, Material Solid Brass, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB LAB:.243 Bottom Crown Pins (003) (L243-B3)
- KARP Plastic Access Door, HA Handi-Access 29 x 14 (HA2914)
- ZORO SELECT Brown Viton O-Ring, Dash 266, PK2 (ZUSAVB75266)
- PRIME-LINE Extension Spring, 1/2 in. x 8-1/2 in. x 0.047 in., Steel, Single Loop (SP 9632)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-1/4"H (5U608)
- ZORO SELECT Convex Door Stop, Rubber, Brown (1XNN6)
- ZORO SELECT Dome Door Stop, Solid Brass, 1"H, Base Dia.: 1-3/4 in (5U607)
- ZORO SELECT Concave Door Stop, Satin Chrome, 2-3/8"H x 15/16"W (5U614)
- ZORO SELECT Door Stop, Door Mount, Plated (19-284SN)
- ZORO SELECT Dome Door Stop, Floor-Mount, Brass (33J814)
- ZORO SELECT Door Stop, Door Mount, Chrome Plated (19-360CH)
- Zoro Select Door Stops