Shop All Dollies
Zoro Select
Dolly, Machine, 500 Lb
Mfr # HTC-2000
Zoro # G2380147
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy-Duty Steel
- Color Black
- Load Capacity 500 lb
- Wheel Type Heavy-Duty Rubber Caster Wheels
- Wheel Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HTC-2000
- Zoro # G2380147
- UPC # 878258003742
- Country of Origin China
- Category Dollies
Dimensions
Wheel Diameter | 3 in |
Platform Length | Adjustable |
Deck LxWxH | Expands from 12x12in to 34x34in square, and an 18x50in rectangle - all in one-inch increments |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 3 in |
Platform Height | 2 3/4 in |
Overall Width | Adjustable |
Overall Length | Adjustable |
Lip Height | 1 in |
Deck Height | 2 3/4 in |
Overall LxWxH | x x 3 3/4 in |
Overall Height | 3 3/4 in |
Caster Width | 2 in |
Description
Low-Profile Adjustable-Size Open-Deck Steel General Purpose Dolly, Load Capacity 500 lb, Deck Height 2 3/4 in, Deck Material Steel, Deck Surface Smooth, Color Black, End Style Raised, Frame Material Steel, Lip Height 1 in, Lip Type Lipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- BIL-JAX Pro-Jax Utility Scaffold w/Guardrails - 8' L x 6' H (0127-008-1)
- ZORO SELECT Rope, 600ft, Wht, 160lb., Polystr (460080-WHT-00600-05399)
- LAUREOLA INDUSTRIES 1/8" to 3/16" PVC Coated RED Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG018316-77-GPR-250)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN8)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- ZORO SELECT General Purpose Dolly, 48x24, Vinyl (48J077)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF53)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN1)
- ZORO SELECT Cabinet Dolly, Cap 600 lb, 32x15, Steel (48J120)
- PROTECTIONPRO Chicken Case Aluminum Flat Dollies, 6 x 15.25 x 23 in. (PR1607988)
- Zoro Select Hand Trucks & Dollies