Shop All Shelving & Rack Accessories
Zoro Select
Dolly Base 20"D x 48"W, Chrome Plated
Mfr # 45VY11
Zoro # G4609617
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- Overall Depth 48 in
- Overall Height 7 1/2 in
- Shelf Capacity 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45VY11
- Zoro # G4609617
- UPC # 190735903803
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 48 in |
Overall Height | 7 1/2 in |
Overall Width | 20 in |
Depth | 20" |
Width | 48" |
Caster Wheel Diameter | 5 in |
Details
Item | Dolly Base |
Color | Silver |
Material | Steel |
Shelf Capacity | 400 lb |
Standards | NSF |
For Use With | Shelving Units |
Includes | (1) Stacking Basket dolly base, 20 in x 48 in |
Finish | Chrome |
Load Capacity | 150 lb |
Caster Wheel/Tread Material | Rubber |
Caster Wheel/Configuration | (2) Swivel, (2) Swivel with Brake |
Compatible Product Type | Garbage Bins |
Caster Frame Material | Steel |
Description
Dolly Base, Caster Frame Material Steel, Caster Wheel Diameter 5 in, (2) Swivel, (2) Swivel with Brake Caster Wheel/Configuration, Caster Wheel/Tread Material Rubber, Overall Depth 48 in, Overall Height 7 1/2 in, Overall Width 20 in, 150 lb Load Capacity, Steel, Silver, Chrome, Garbage Bins Compatible Product Type, (1) Stacking Basket dolly base, 20 in x 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Yellow (1839-103YL)
- 80/20 Tee Joining Plate 4 Hole 10 S (4141)
- LYON Pallet Rack Starter Unit, Teardrop, Roll Formed Style, 144 in H, 108 in W, 48 in D (97SWD108048144)
- NATIONAL HARDWARE 72 in. L X 1.32 in. D Oil-Rubbed Bronze Steel Heavy Duty Closet Rod (S822-096)
- ZORO SELECT Modular Stacking Basket Divider 9"H (45VY41)
- ZORO SELECT Shelving Standard, Galvanized Steel (1WDN9)
- ZORO SELECT Shelf Liner 60"x24", Black, 4PK (5GRK0)
- ZORO SELECT Shelf Side/Back Ledge 36", Chrome, 2PK (5GRN2)
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- ZORO SELECT Shelf Liner 48"x24", Clear, 4PK (5GRG1)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-2409-12HG)
- Zoro Select Shelving & Rack Accessories