Shop All Workbench Accessories
Zoro Select
Document Protector, 12-1/2in.H, Steel
Mfr # 49JK64
Zoro # G6640098
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 1/2 in
- Width 12 1/2 in
- Material Steel
- Depth 13 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 49JK64
- Zoro # G6640098
- UPC # 190735904831
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 12 1/2 in |
Width | 12 1/2 in |
Depth | 13 in |
Overall Width | 12 1/2 in |
Paper Size | A4 |
Overall Height | 12 1/2 in |
Overall Depth | 13 in |
For Pocket Width | 8 7/8 in |
For Pocket Height | 11 1/2 in |
Details
Item | Document Display Kit |
Material | Steel |
Color | Black |
For Use With | Documents |
Includes | Flexible Arm |
Accessory Type | Document Protector |
Pocket Frame Color | Black |
Includes Mounting Hardware | Mounting Hardware Included |
Pocket Frame Material | Steel |
Pocket Capacity | 10 |
Document Loading | Top |
Product Type | Document Display Kit |
Pocket Material | PVC |
Mounting Method | Screw In |
Number of Pockets | 10 |
Description
Document Display Kit, Height 12 1/2 in, Width 12 1/2 in, Depth 13 in, Number of Pockets 10, Viewing Angle Not Applicable, Color Black, Material Steel, Includes Flexible Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB309GY)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, Red, 23 5/8 in L (QSB106RD)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872ME)
- FLEMING SUPPLY Portable Storage Case with 55 compartments, 2.52 in H x 12.2 in W (540973TSF)
- ZORO SELECT Standard Keyed Cam Lock, Key Different (CL3)
- BENCHPRO Pegboard Backwall, 72W x 2D x 14H, Black (PB72 BK)
- HALLOWELL Riser, 60 in. W x 10 in. D x 12 in. H, Blk (HWB-BR-60ME)
- BOSTONTEC Pneumatic Articulating Keyboard & Mouse Tray Arm, Adjustable Height, 20 lb cap, GRY (PKBAA)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 2 in. H, Gray (D2S)
- DURHAM MFG Drawer, For Use w/Workbench/Cabinets (177-DRAWER-95)
- BOSTONTEC Pneumatic Articulating Monitor Arm, Adjustable Height, 20 lb cap, GRY (PFSMA)
- Zoro Select Workbench Accessories