Shop All Document Protection
Zoro Select
Document Envelope, Clear, PK500
Mfr # PL478
Zoro # G508373221
product price: $72.79
/pk 500, $0.15/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Location Side Loading
- Outside Height 9 1/2 in
- Outside Length 12 in
- Color Clear
- Packing List Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL478
- Zoro # G508373221
- UPC # 841436059282
- Country of Origin United States
- Category Document Protection
Dimensions
Outside Height | 9 1/2 in |
Outside Length | 12 in |
Details
Opening Location | Side Loading |
Item | Document Envelope |
Color | Clear |
Packing List Type | General Purpose |
Description
Document Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Not Applicable, Outside Height 9 1/2 in, Outside Length 12 in, Color Clear, Message Location Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Blockout White (59011)
- MOORECO 48"x60" Magnetic, Reversible Porcelain Whiteboard, Gloss (668AF-DD)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- ENCORE PACKAGING Cord Wall Mount Unit (Ribbon) - Core ID: 1 1/2" - No Disk (EP-3030-112)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- ZORO SELECT Invoice Envelope, Color Red, PK1000 (PL463)
- ZORO SELECT Invoice Envelope, Orange, PK1000 (PL23)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL473)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL520)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL10)
- SCHNEIDER ELECTRIC A4 plastic document pocket - 234x278x40 mm (NSYDPA44)
- Zoro Select Protective Packaging