Shop All Document Protection
Zoro Select
Document Envelope, Clear, PK1000
Mfr # PL520
Zoro # G008373219
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Location Side Loading
- Outside Height 7 in
- Outside Length 10 in
- Color Clear
- Packing List Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PL520
- Zoro # G008373219
- UPC # 848109008226
- Country of Origin United States
- Category Document Protection
Dimensions
Outside Height | 7 in |
Outside Length | 10 in |
Details
Item | Document Envelope |
Opening Location | Side Loading |
Color | Clear |
Packing List Type | General Purpose |
Description
Document Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Not Applicable, Outside Height 7 in, Outside Length 10 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- SCHOOL SMART School Smart Non-Toxic Poster Marker Tempera Paint Set With 0.38 in. Dauber Tip - Assorted Color; Set - 12 (463565)
- NOVUS Premium HD Staples, 23/8, 1k, 8mm, PK1000 (042-0040)
- ZORO SELECT Strapping, 18,000 ft. L, Polypropylene (6LGC7)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- ZORO SELECT Envelopes PK1000 (PL462)
- ZORO SELECT Document Envelope, Clear, PK500 (PL478)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL22)
- ZORO SELECT Invoice Envelope, Color Red, PK1000 (PL463)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL28)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL473)
- Zoro Select Document Protection