Shop All Document Protection
Zoro Select
Document Envelope, Clear, PK1000
Mfr # PL5
Zoro # G308373223
product price: $32.99
/pk 1000, $0.03/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Location Side Loading
- Outside Height 4 1/2 in
- Outside Length 6 in
- Color Clear
- Packing List Type General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PL5
- Zoro # G308373223
- UPC # 841436065153
- Country of Origin United States
- Category Document Protection
Dimensions
Outside Height | 4 1/2 in |
Outside Length | 6 in |
Details
Opening Location | Side Loading |
Item | Document Envelope |
Color | Clear |
Packing List Type | General Purpose |
Description
Document Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Not Applicable, Outside Height 4 1/2 in, Outside Length 6 in, Color Clear, Message Location Not Applicable, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 700 ft., Cast Style, Green (15A967)
- ZORO SELECT Flat Corrugated Boxes, 20" x 18" x 6", Kraft, 25/Bundle (493T43)
- LABELWORKS PX Label Tape, Blk/Wht, Strong Adhesive, 1/2" (212IBWPX)
- PERFORMANCE TOOL Wilmar PMW12501 0.75 in. Ceramic Disc Magnet; 8 Piece (PMW12501)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK100 (10E856)
- ZORO SELECT Document Envelope, Clear, PK1000 (PL473)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK25 (10E854)
- ZORO SELECT Packing List Envelope, Red, PK1000 (PL451)
- ZORO SELECT Envrmntal PckingLst Enclsd Envpe, 4 1/2x5 1/2", Grn, PK1000 (39UK69)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL19)
- C-LINE PRODUCTS COVID19 Vaccine Card Holder, Clear, 4 x 3, 5PK (19105)
- Zoro Select Document Protection