Shop All Dock Plates & Boards
Zoro Select
Dockplate, Polyethylene, 750 lb, 36 x 48 In
Mfr # 1797
Zoro # G3997752
original price:
$526.48
17% off
new price: $434.50
/ea
Free Shipping & Returns
$434.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Load Capacity 750 lb
- Overall Length 36 in
- Service Height Range 4 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1797
- Zoro # G3997752
- UPC # 048441004225
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Service Height Range | 4 in |
Overall Width | 48 in |
Side Rail Height | 3/4 in |
Usable Width | 45 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dock Plate |
Load Capacity | 750 lb |
Material | Polyethylene |
Includes | Beveled Entry and Exit Edges, Integrated Guardrails, Powder Coated Steel Legs, (2) Carrying Handle |
Deck | Raised Non-Slip |
Standards | OSHA 1910.30(a) |
Thickness | 5 7/16 in |
Description
Dock Plate, Polyethylene, Load Capacity 750 lb, Overall Length 36 in, Overall Width 48 in, Usable Width 45 in, Service Height Range 4 in, Raised Non-Slip Deck, Thickness 5 7/16 in, Side Rail Height 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Rigid Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680R-01-Y)
- SE-KURE DOME FORKLIFT MIRROR, 8 (DM-DFM-8(DOME))
- ZORO SELECT Walk Ramp, 800 lb., 2 ft. L x 30 in. H (SFW230)
- ZORO SELECT Solid Rubber Wheel, 6 in., 250 lb. (1NXB6)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- ZORO SELECT Dock Plate, 2600 lb., 48 x 48 In. (4LGV9)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- ZORO SELECT Dockplate, Aluminum, 700 lb, 48 x 30 In (AH-3048)
- ZORO SELECT Additional Bumper Installation Kit, PK4 (33F681)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 60 x 72 In (AC7260)
- Zoro Select Ramps