Shop All Dock Plates & Boards
Zoro Select
Dockplate, Aluminum, 700 lb, 48 x 30 In
Mfr # AH-3048
Zoro # G5703686
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Overall Length 48 in
- Overall Width 30 in
- Service Height Range 7 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # AH-3048
- Zoro # G5703686
- UPC # 691215001076
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Overall Width | 30 in |
Service Height Range | 7 in |
Usable Width | 30 in |
Details
Item | Dock Plate |
Load Capacity | 700 lb |
Material | Aluminum |
Includes | Beveled Edges, 5/16 in Dock Plate with Safety Locking Legs, (2) Bolt-On Zinc Plated Handle, 11 Degrees Bend |
Standards | ANSI MH14.1, OSHA 29 CFR 1910.30 |
Thickness | 5/16 in |
Deck | Treadplate |
Description
Dock Plate, Aluminum, Load Capacity 700 lb, Overall Length 48 in, Overall Width 30 in, Usable Width 30 in, Service Height Range 7 in, Treadplate Deck, Thickness 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 27BF, Axle Shape: Hex (KG27)
- VESTIL Gantry Sling Rack, Stationary, Portable (SLR-UM-6)
- LOUISVILLE 4 ft. Fiberglass Stepladder (FXS1504)
- US CARGO CONTROL 1" Black Rubber Handle Ratchet Buckles - 1,500lbs (RAT11)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- ZORO SELECT Portable Dockplate, 750 lb, 36 x 35 In (1795)
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- ZORO SELECT Dock Seal, 12 In., For 10 Ft H Doors (D-150/650-12)
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- ZORO SELECT Dock Plate, 1400 lb., 48 x 30 In. (4LGV4)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-20-7260)
- Zoro Select Ramps