Shop All Dock Plates & Boards
Zoro Select
Dockplate, Aluminum, 700 lb, 18 x 36 In
Mfr # AMD-3618
Zoro # G2995797
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 700 lb
- Overall Length 18 in
- Service Height Range 3 in to 5 in
- Overall Width 36 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AMD-3618
- Zoro # G2995797
- UPC # 691215002462
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 18 in |
Service Height Range | 3 in to 5 in |
Overall Width | 36 in |
Usable Width | 33 1/2 in |
Details
Item | Dock Plate |
Load Capacity | 700 lb |
Material | Aluminum |
Includes | 1/8 in Dock Plate with Locking Legs, (2) Carrying Handles |
Standards | OSHA Requirements |
Deck | Treadplate |
Thickness | 1/8 in |
Description
Dock Plate, Aluminum, Load Capacity 700 lb, Overall Length 18 in, Overall Width 36 in, Usable Width 33 1/2 in, Service Height Range 3 in to 5 in, Treadplate Deck, Thickness 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type X, 3 ft L, 1 in W, Polyester, Silver (DOSEE1801TFX3)
- VESTIL Steel Double Socket, No Toeboard (VDKR-W-102)
- ZORO SELECT Caster Wheel, 1500 lb., 1/2, 3/4 Bore Dia. (P-D-050X020/050R)
- COLSON Colson® 2 Series Wheel 5.00005.459 WS - 5 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00005.459 WS)
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors (D-150/650-10)
- ZORO SELECT Dock Seal, 20 In., For 8 Ft H Doors (D-150-20)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- ZORO SELECT Draft Blocker, 18 in. (DRAFT-18)
- ZORO SELECT Dock Plate, 2600 lb., 48 x 48 In. (4LGV9)
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 48 x 72 In (AC7248)
- Zoro Select Ramps