Shop All Dock Plates & Boards
Zoro Select
Dockboard, Aluminum, 20,000 lb, 48 x 60 In
Mfr # TAS-20-6048
Zoro # G0688530
product price: $1,213.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$1,213.99
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Overall Length 48 in
- Overall Width 60 in
- Service Height Range 7 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TAS-20-6048
- Zoro # G0688530
- UPC # 691215039529
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Overall Width | 60 in |
Service Height Range | 7 in |
Usable Width | 60 in |
Details
Item | Dock Board |
Load Capacity | 20,000 lb |
Material | Aluminum |
Includes | Beveled Edges for Smooth Entry and Exit, 7/16 in Dock Board with Locking Legs, Steel Safety Curb, 11 Degrees Bend |
Thickness | 7/16 in |
Standards | OSHA Requirements |
Deck | Treadplate |
Description
Dock Board, Aluminum, Load Capacity 20,000 lb, Overall Length 48 in, Overall Width 60 in, Usable Width 60 in, Service Height Range 7 in, Treadplate Deck, Thickness 7/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GTD7)
- WMI Leveling Caster, Imperial Stem, 1100 lb. (WMPIN-120S)
- GARLOCK SAFETY SYSTEMS Guardrail Base, 21-1/2" L, Steel, Pad, Yel (407723)
- DAYTON Student Desk Mover, Cap 200 Lb, 46x26 (30F043)
- ZORO SELECT Dock Seal, 12 In., For 10 Ft H Doors (D-150/650-12)
- ZORO SELECT Dock Plate, 3000 lb., 30 x 36 In. (4LGV5)
- ZORO SELECT Dock Plate, 3800 lb., 48 x 48 In. (4LGU9)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- ZORO SELECT Dock Plate, 5300 lb., 36 x 48 In. (4LGW2)
- ZORO SELECT Dock Seal, 20 In., For 8 Ft H Doors (D-150-20)
- BLUFF MANUFACTURING Dock Plate, Aluminum, 30" L, 36" W (A3630)
- Zoro Select Ramps