Shop All Dock Doors, Seals & Shelters
Zoro Select
Dock Shelter, 24 In, For 10 Ft Doors
Mfr # D-750-24
Zoro # G2170668
product price: $1,859.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,859.99
Free 30-Day Returns
Key Features
- Overall Height 126 in
- Material Vinyl Coated Nylon, Wolmanized Lumber Supporting Structure
- Includes Safety Yellow Steel Guide Protectors and Corner Filler Pads, 36 in Drop Curtain with 40 oz Pleat, 21 in Vertical Flaps, Installation Hardware and Instructions
- Fits Door Height 8 to 10 ft
- Fits Door Width 8 to 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D-750-24
- Zoro # G2170668
- UPC # 691215012416
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Overall Height | 126 in |
Fits Door Height | 8 to 10 ft |
Fits Door Width | 8 to 10 ft |
Overall Width | 132 in |
Reduced Door Size | 90 in H x 90 in W |
Details
Item | Dock Shelter |
Material | Vinyl Coated Nylon, Wolmanized Lumber Supporting Structure |
Includes | Safety Yellow Steel Guide Protectors and Corner Filler Pads, 36 in Drop Curtain with 40 oz Pleat, 21 in Vertical Flaps, Installation Hardware and Instructions |
Projection | 24 in |
Dock Shelter Item | Dock Shelter |
Description
Dock Shelter, 24 in Projection, Fits Door Height 8 to 10 ft, Fits Door Width 8 to 10 ft, Overall Height 126 in, Overall Width 132 in, Reduced Door Size 90 in H x 90 in W, Material Vinyl Coated Nylon, Wolmanized Lumber Supporting Structure, Includes Safety Yellow Steel Guide Protectors and Corner Filler Pads, 36 in Drop Curtain with 40 oz Pleat, 21 in Vertical Flaps, Installation Hardware and Instructions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AGKM12150DBGY)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 450 lb., Gray (435X91)
- ZORO SELECT Wire Cart, 4 Shelf, L48 x W18 x H67 In. (3TPE5)
- EXTREME MAX Extreme Max 3008.0223 Solid Braid MFP Utility Rope - 1/2" x 50', Blue / White (3008.0223)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- ZORO SELECT Dock Shelter, 18 In, For 10 Ft Doors (D-750-18)
- ZORO SELECT Dock Shelter, 36 In, For 10 Ft Doors (D-750-36)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10)
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- CHASE Swinging Door, 10 x 8 ft, Black, PR (96120RDXHDBLA)
- Zoro Select Dock Doors, Seals & Shelters