Shop All Dock Doors, Seals & Shelters
Zoro Select
Dock Seal, 8 ft W x 9 ft H Door Fit
Mfr # DS-96108-20
Zoro # G308449515
product price: $1,444.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,444.99
Free 30-Day Returns
Key Features
- Overall Height 108 in
- Material Nylon Reinforced Vinyl
- Includes Installation Hardware to Connect Seals
- Fits Door Height 9 ft
- Fits Door Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DS-96108-20
- Zoro # G308449515
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Overall Height | 108 in |
Fits Door Height | 9 ft |
Fits Door Width | 8 ft |
Overall Width | 96 in |
Header Height | 18 in |
Details
Item | Dock Seal |
Material | Nylon Reinforced Vinyl |
Includes | Installation Hardware to Connect Seals |
Dock Seal Item | Dock Seal |
Projection | 20 in |
Description
Dock Seal, 20 in Projection, Fits Door Height 9 ft, Fits Door Width 8 ft, Overall Height 108 in, Overall Width 96 in, Header Height 18 in, Material Nylon Reinforced Vinyl, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 6 in W, Nylon, Yellow (EET3-906-10)
- BALLYMORE 83 in H Aluminum Wheelbarrow Ladder, 5 Steps, 300 lb Load Capacity (ALWB-5R)
- WERNER Podium Gate, Aluminum Material (AC63)
- EVEREST 1" X 8Ft 3200 LBS 2 PLY FLAT EYE-EYE SLING (C1129)
- ZORO SELECT Dock Shelter, 24 In, For 10 Ft Doors (D-750-24)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- CHASE Swinging Door, 7 x 3 ft, Cloud Gray (3684RXHDCGR)
- Zoro Select Dock Doors, Seals & Shelters