Shop All Dock Doors, Seals & Shelters
Zoro Select
Dock Seal, 8 ft W x 9 ft H Door Fit
Mfr # DS-96108-10
Zoro # G508449421
product price: $880.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$880.99
Free 30-Day Returns
Key Features
- Overall Height 108 in
- Material Nylon Reinforced Vinyl
- Includes Installation Hardware to Connect Seals
- Fits Door Height 9 ft
- Fits Door Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DS-96108-10
- Zoro # G508449421
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Overall Height | 108 in |
Fits Door Height | 9 ft |
Fits Door Width | 8 ft |
Overall Width | 96 in |
Header Height | 18 in |
Details
Item | Dock Seal |
Material | Nylon Reinforced Vinyl |
Includes | Installation Hardware to Connect Seals |
Dock Seal Item | Dock Seal |
Projection | 10 in |
Description
Dock Seal, 10 in Projection, Fits Door Height 9 ft, Fits Door Width 8 ft, Overall Height 108 in, Overall Width 96 in, Header Height 18 in, Material Nylon Reinforced Vinyl, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G100SOG, 9/32 in., 6 ft. (932SOGW10X6)
- LOUISVILLE Scaffolding Stage, 2in H x 8ft L, Aluminum (PD9208)
- ZORO SELECT Low-Profile Instrument Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-95)
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB30608PU95)
- ZORO SELECT Dock Seal, 8 ft W x 10 ft H Door Fit (DS-96120-10)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- ZORO SELECT Dock Shelter, 18 In, For 10 Ft Doors (D-750-18)
- ZORO SELECT Dock Door Blanket, Projection 96" (DIB-96)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20)
- ZORO SELECT Dock Shelter, 24 In, For 10 Ft Doors (D-750-24)
- CHASE Swinging Door, 7 x 3 ft, Metallic Gray (3684RMGR)
- Zoro Select Dock Doors, Seals & Shelters