Shop All Dock Doors, Seals & Shelters
Zoro Select
Dock Seal, 8 ft W x 8 ft H Door Fit
Mfr # DS-9696-10
Zoro # G408449392
product price: $876.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$876.99
Free 30-Day Returns
Key Features
- Overall Height 96 in
- Material Nylon Reinforced Vinyl
- Includes Installation Hardware to Connect Seals
- Fits Door Height 8 ft
- Fits Door Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DS-9696-10
- Zoro # G408449392
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Overall Height | 96 in |
Fits Door Height | 8 ft |
Fits Door Width | 8 ft |
Overall Width | 96 in |
Header Height | 18 in |
Details
Item | Dock Seal |
Material | Nylon Reinforced Vinyl |
Includes | Installation Hardware to Connect Seals |
Dock Seal Item | Dock Seal |
Projection | 10 in |
Description
Dock Seal, 10 in Projection, Fits Door Height 8 ft, Fits Door Width 8 ft, Overall Height 96 in, Overall Width 96 in, Header Height 18 in, Material Nylon Reinforced Vinyl, Includes Installation Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- DAYTON Low Headroom Chain Hoist, 6000 lb., 10 ft. (38EV11)
- BOSTITCH Small Stowaway Folding Utility Cart, Black (BSAC-SMBLK)
- RICHELIEU AMERICA LTD. 532x400' Camo Paracord (644611TV)
- ZORO SELECT Dock Shelter, 36 In, For 10 Ft Doors (D-750-36)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20)
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- ZORO SELECT Dock Shelter, 24 In, For 10 Ft Doors (D-750-24)
- ZORO SELECT Dock Shelter, 18 In, For 10 Ft Doors (D-750-18)
- CHASE Swinging Door, 8 x 5 ft, Royal Blue, PR (6096RDRBL)
- Zoro Select Dock Gates & Doors