Shop All Dock Plates & Boards
Zoro Select
Dock Seal, 20 In., For 8 Ft H Doors
Mfr # D-150-20
Zoro # G1826697
product price: $1,248.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,248.99
Free 30-Day Returns
Key Features
- Fits Door Height 8 ft
- Fits Door Width 8 ft
- Projection 20 in
- Overall Height 108 in
- Overall Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D-150-20
- Zoro # G1826697
- UPC # 691215012157
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Fits Door Height | 8 ft |
Fits Door Width | 8 ft |
Overall Height | 108 in |
Overall Width | 120 in |
Side Width | 12 in |
Side Height | 96 in |
Header Width | 120" |
Header Height | 12 in |
Details
Item | Dock Seal |
Projection | 20 in |
Material | Nylon Reinforced Vinyl |
Includes | 24 in H Yellow Guide Strips, Mounting Hardware, Installation Hardware and Instructions |
Dock Seal Item | Dock Seal |
Description
Dock Seal, 20 in Projection, Fits Door Height 8 ft, Fits Door Width 8 ft, Overall Height 108 in, Overall Width 120 in, Header Height 12 in, Side Height 96 in, Side Width 12 in, Material Nylon Reinforced Vinyl, Includes 24 in H Yellow Guide Strips, Mounting Hardware, Installation Hardware and Instructions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Hard Rubber 12 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-121315-2-PLB-2)
- BAUER LADDER Folding Cable Hooks for Fiberglass Straight Ladders, PR (07003)
- RUBBERMAID COMMERCIAL Swivel Caster, For Use With 1D657 (GRFG1304L30000)
- PEERLESS CHAIN INSULATED SH 12,000 LB CAP, IS12000 (IS12000)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- ZORO SELECT Dockplate, Polyethylene, 750 lb, 36 x 48 In (1797)
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- ZORO SELECT Dock Plate, 2600 lb., 48 x 48 In. (4LGV9)
- ZORO SELECT Dockboard, Aluminum, 5000 lb, 30 x 60 In (BTA-05006030)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- Zoro Select Dock Plates & Boards