Shop All Dock Plates & Boards
Zoro Select
Dock Seal, 20 In., For 10 Ft H Doors
Mfr # D-150/650-20
Zoro # G9905682
product price: $1,427.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,427.99
Free 30-Day Returns
Key Features
- Fits Door Height 10 ft
- Fits Door Width 8 ft
- Projection 20 in
- Overall Height 126 in
- Overall Width 114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D-150/650-20
- Zoro # G9905682
- UPC # 691215012041
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Fits Door Height | 10 ft |
Fits Door Width | 8 ft |
Overall Height | 126 in |
Overall Width | 114 in |
Side Height | 120 in |
Header Height | 30 in |
Header Width | 114" |
Side Width | 12 in |
Details
Item | Dock Seal/Shelter Combination |
Projection | 20 in |
Material | Nylon Reinforced Vinyl |
Includes | 30 in Drop Curtain, 24 in H Yellow Guide Strips, Installation Hardware and Instructions |
Dock Seal Item | Dock Seal with Shelter |
Description
Dock Seal with Shelter, 20 in Projection, Fits Door Height 10 ft, Fits Door Width 8 ft, Overall Height 126 in, Overall Width 114 in, Header Height 30 in, Side Height 120 in, Side Width 12 in, Material Nylon Reinforced Vinyl, Includes 30 in Drop Curtain, 24 in H Yellow Guide Strips, Installation Hardware and Instructions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 5/16" x 48" Black Bungee Cords (bundle of 10) - 8mm (BC51648-10PK)
- ROYAL BASKET TRUCKS Drop In, 12 Bu, Black, 1/2 Size (R12-KKX-R2N)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-VPR01(CG)B)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214X)
- ZORO SELECT Dock Seal, 12 In., For 10 Ft H Doors (D-150/650-12)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- ZORO SELECT Dock Plate, 2500 lb., 36 x 36 In. (4LGV3)
- ZORO SELECT Dock Plate, 1800 lb., 60 x 48 In. (4LGU7)
- ZORO SELECT Additional Bumper Installation Kit, PK4 (33F681)
- ZORO SELECT Dock Plate, 4100 lb., 36 x 60 In. (4LGW1)
- VESTIL Approach Plate, Steel, 96 in. W (AP)
- Zoro Select Dock Plates & Boards