Shop All Dock Plates & Boards
Zoro Select
Dock Seal, 12 In., For 8 Ft H Doors
Mfr # D-150-12
Zoro # G9860961
product price: $992.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$992.99
Free 30-Day Returns
Key Features
- Fits Door Height 8 ft
- Fits Door Width 8 ft
- Projection 12 in
- Overall Height 108 in
- Overall Width 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D-150-12
- Zoro # G9860961
- UPC # 691215012072
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Fits Door Height | 8 ft |
Fits Door Width | 8 ft |
Overall Height | 108 in |
Overall Width | 120 in |
Side Width | 12 in |
Header Width | 120" |
Header Height | 12 in |
Side Height | 96 in |
Details
Item | Dock Seal |
Projection | 12 in |
Material | Nylon Reinforced Vinyl |
Includes | 24 in H Yellow Guide Strips, Mounting Hardware, Installation Hardware and Instructions |
Dock Seal Item | Dock Seal |
Description
Dock Seal, 12 in Projection, Fits Door Height 8 ft, Fits Door Width 8 ft, Overall Height 108 in, Overall Width 120 in, Header Height 12 in, Side Height 96 in, Side Width 12 in, Material Nylon Reinforced Vinyl, Includes 24 in H Yellow Guide Strips, Mounting Hardware, Installation Hardware and Instructions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Tub Rack, 300 lb., 36 In.D (STBR-183042-3-5PU)
- WERNER Extension Ladder Cover Kit, Rubber (AC19-2)
- ZERO DEGREE Drive gearless quick release ratchet, 1 (38152)
- ERICKSON 1"X15Ft 3000 lb Ratchet Strap Bulk Yellow (51316)
- ZORO SELECT Dock Plate, 4100 lb., 36 x 60 In. (4LGW1)
- ZORO SELECT Dock Seal, 20 In., For 8 Ft H Doors (D-150-20)
- ZORO SELECT Dock Plate, 3500 lb., 36 x 48 In. (4LGU6)
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- ZORO SELECT Dockboard, Aluminum, 4532 lb, 48 x 48 In (B4848)
- ZORO SELECT Dock Plate, 3600 lb., 24 x 36 In. (4LGV2)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- Zoro Select Dock Plates & Boards