Shop All Dock Plates & Boards
Zoro Select
Dock Seal, 10 In., For 10 Ft H Doors
Mfr # D-150/650-10
Zoro # G9905691
product price: $1,336.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,336.99
Free 30-Day Returns
Key Features
- Fits Door Height 10 ft
- Fits Door Width 8 ft
- Projection 10 in
- Overall Height 126 in
- Overall Width 114 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # D-150/650-10
- Zoro # G9905691
- UPC # 691215011945
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Fits Door Height | 10 ft |
Fits Door Width | 8 ft |
Overall Height | 126 in |
Overall Width | 114 in |
Side Height | 120 in |
Side Width | 12 in |
Header Width | 114" |
Header Height | 30 in |
Details
Item | Dock Seal/Shelter Combination |
Projection | 10 in |
Material | Nylon Reinforced Vinyl |
Includes | 30 in Drop Curtain, 24 in H Yellow Guide Strips, Installation Hardware and Instructions |
Dock Seal Item | Dock Seal with Shelter |
Description
Dock Seal with Shelter, 10 in Projection, Fits Door Height 10 ft, Fits Door Width 8 ft, Overall Height 126 in, Overall Width 114 in, Header Height 30 in, Side Height 120 in, Side Width 12 in, Material Nylon Reinforced Vinyl, Includes 30 in Drop Curtain, 24 in H Yellow Guide Strips, Installation Hardware and Instructions
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN INTERNATIONAL Block and Tackle, 2500 lb. Max Load (RK12-435NC)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPGray)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 8 ft Length, 6,400 lb Vertical Capacity (EE2-802-08)
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- ZORO SELECT Dockboard, Aluminum, 4532 lb, 48 x 48 In (B4848)
- ZORO SELECT Dockplate, Aluminum, 700 lb, 48 x 30 In (AH-3048)
- ZORO SELECT Dock Plate, 1900 lb., 48 x 36 In. (4LGV6)
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. (4LGV7)
- ZORO SELECT Dock Seal, 20 In., For 8 Ft H Doors (D-150-20)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 30" (A-3030)
- Zoro Select Dock Plates & Boards