Shop All Dock Plates & Boards
Zoro Select
Dock Plate, 4100 lb., 36 x 60 In.
Mfr # 4LGW1
Zoro # G7455585
product price: $532.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$532.99
Free 30-Day Returns
Key Features
- Load Capacity 4,100 lb
- Overall Length 36 in
- Service Height Range 5 in
- Overall Width 60 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LGW1
- Zoro # G7455585
- UPC # 190735514092
- Country of Origin China
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Service Height Range | 5 in |
Overall Width | 60 in |
Details
Item | Dock Plate |
Load Capacity | 4,100 lb |
Material | Aluminum |
Includes | 1 in Ground Bevel Edges |
Thickness | 11/32 in |
Deck | Raised Diamond Shape Non-Skid Embossing |
Description
Dock Plate, Aluminum, Load Capacity 4,100 lb, Overall Length 36 in, Overall Width 60 in, Service Height Range 5 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Rigid (400K52)
- ZORO SELECT Skate Wheel, White, Hub 15/16" W (SWP1.9X250)
- ZORO SELECT Standard Plate Caster, Wheel 3" dia. (P10S-PH030R-P6-001)
- PETZL Spin S1 Pulley (P002AA00)
- ZORO SELECT Dockplate, Steel, 3860 lb, 48 x 60 In (SE-6048)
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- ZORO SELECT Mini Dockplate, Aluminum, 600 lb, 18 x 30In (AMD-3018)
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors (D-150/650-10)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- ZORO SELECT Dock Plate, 1900 lb., 48 x 36 In. (4LGV6)
- BLUFF MANUFACTURING Dockplate, Aluminum, 11,788 lb, 24 x 60 In (B6024)
- Zoro Select Dock Plates & Boards