Shop All Dock Plates & Boards
Zoro Select
Dock Plate, 2900 lb., 48 x 60 In.
Mfr # 4LGU8
Zoro # G7554242
product price: $737.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$737.99
Free 30-Day Returns
Key Features
- Load Capacity 2,900 lb
- Overall Length 48 in
- Service Height Range 7 in
- Overall Width 60 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LGU8
- Zoro # G7554242
- UPC # 190735513989
- Country of Origin China
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Service Height Range | 7 in |
Overall Width | 60 in |
Details
Item | Dock Plate |
Load Capacity | 2,900 lb |
Material | Aluminum |
Includes | 1 in Ground Bevel Edges |
Deck | Raised Diamond Shape Non-Skid Embossing |
Thickness | 1/3 in |
Description
Dock Plate, Aluminum, Load Capacity 2,900 lb, Overall Length 48 in, Overall Width 60 in, Service Height Range 7 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 1/3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail, 5 ft., Yellow (5AE59)
- THERN Electric Winch, 1-1/5HP, 115VAC (4771)
- DAYTON Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Gray (35XG65)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (12F05EA03B22)
- ZORO SELECT Dockboard, Aluminum, 20,000 lb, 48 x 60 In (TAS-20-6048)
- ZORO SELECT Dock Plate, 9500 lb., 30 x 72 In. (4LGW3)
- ZORO SELECT Dockplate, Aluminum, 700 lb, 18 x 36 In (AMD-3618)
- ZORO SELECT Dock Seal, 12 In., For 9 Ft H Doors (D-350-12)
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. (4LGV7)
- ZORO SELECT Dock Plate, 1900 lb., 48 x 36 In. (4LGV6)
- ZORO SELECT Bumper Installation Kit, 4 Bolts & 1 Bit (33F680)
- Zoro Select Ramps