Shop All Dock Plates & Boards
Zoro Select
Dock Plate, 2600 lb., 48 x 48 In.
Mfr # 4LGV9
Zoro # G7460424
product price: $550.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$550.99
Free 30-Day Returns
Key Features
- Load Capacity 2,600 lb
- Overall Length 48 in
- Service Height Range 7 in
- Overall Width 48 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LGV9
- Zoro # G7460424
- UPC # 190735514085
- Country of Origin China
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Service Height Range | 7 in |
Overall Width | 48 in |
Details
Item | Dock Plate |
Load Capacity | 2,600 lb |
Material | Aluminum |
Includes | 1 in Ground Bevel Edges |
Deck | Raised Diamond Shape Non-Skid Embossing |
Thickness | 11/32 in |
Description
Dock Plate, Aluminum, Load Capacity 2,600 lb, Overall Length 48 in, Overall Width 48 in, Service Height Range 7 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 5/8" x 12" (EHTBGV58X12)
- BULLDOG WINCH Relay, 60/80A 14vDC 5-Prong, 2k&3k winch (20101)
- ZORO SELECT V-Grve Rgd Castr, Cst Irn, 4 in., 800 lb., B (1NWC3)
- COTTERMAN 80 in H Stainless Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A1E10B4SSP3)
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors (D-150/650-10)
- ZORO SELECT Dock Plate, 3000 lb., 30 x 36 In. (4LGV5)
- ZORO SELECT Draft Blocker, 36 in. (DRAFT-36)
- ZORO SELECT Dock Plate, 2900 lb., 48 x 60 In. (4LGU8)
- ZORO SELECT Dockplate, Polyethylene, 750 lb, 36 x 48 In (1797)
- ZORO SELECT Dock Seal, 10 In., For 8 Ft H Doors (D-150-10)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-10-7236)
- Zoro Select Ramps