Shop All Dock Plates & Boards
Zoro Select
Dock Plate, 2500 lb., 36 x 36 In.
Mfr # 4LGV3
Zoro # G7591367
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,500 lb
- Overall Length 36 in
- Service Height Range 5 in
- Overall Width 36 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LGV3
- Zoro # G7591367
- UPC # 190735514023
- Country of Origin China
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 in |
Service Height Range | 5 in |
Overall Width | 36 in |
Details
Item | Dock Plate |
Load Capacity | 2,500 lb |
Material | Aluminum |
Includes | 1 in Ground Bevel Edges |
Thickness | 11/32 in |
Deck | Raised Diamond Shape Non-Skid Embossing |
Description
Dock Plate, Aluminum, Load Capacity 2,500 lb, Overall Length 36 in, Overall Width 36 in, Service Height Range 5 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow (EET2-901-6)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,600 lb (OPCPFS-306065-4-6PH-95)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 14BF (KG14)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL2800Lb, Dia3/8In (38IEEX4)
- ZORO SELECT Mini Dockplate, Aluminum, 500 lb, 18 x 24In (AMD-2418)
- ZORO SELECT Dock Plate, 1800 lb., 60 x 48 In. (4LGU7)
- ZORO SELECT Dock Plate, 3500 lb., 36 x 48 In. (4LGU6)
- ZORO SELECT Bumper Installation Kit, 4 Bolts & 1 Bit (33F680)
- ZORO SELECT Dock Seal, 12 In., For 9 Ft H Doors (D-350-12)
- ZORO SELECT Dockplate, Aluminum, 700 lb, 18 x 36 In (AMD-3618)
- GLOBAL INDUSTRIAL Heavy Duty Aluminum Dock Plate, 72W x 30L, 11,350 Lb. Capacity (988887)
- Zoro Select Dock Plates & Boards