Shop All Dock Plates & Boards
Zoro Select
Dock Plate, 1900 lb., 48 x 36 In.
Mfr # 4LGV6
Zoro # G7592681
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$462.99
Free 30-Day Returns
Key Features
- Load Capacity 1,900 lb
- Overall Length 48 in
- Overall Width 36 in
- Service Height Range 7 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4LGV6
- Zoro # G7592681
- UPC # 190735514054
- Country of Origin China
- Category Dock Plates & Boards
Dimensions
Overall Length | 48 in |
Overall Width | 36 in |
Service Height Range | 7 in |
Details
Item | Dock Plate |
Load Capacity | 1,900 lb |
Material | Aluminum |
Includes | 1 in Ground Bevel Edges |
Deck | Raised Diamond Shape Non-Skid Embossing |
Thickness | 11/32 in |
Description
Dock Plate, Aluminum, Load Capacity 1,900 lb, Overall Length 48 in, Overall Width 36 in, Service Height Range 7 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Table Mover, 48 x 32-3/4, 4 Swivel Casters (30F002)
- GLOBAL INDUSTRIAL Shorty Telescoping Forklift Jib Boom Crane, 55-1/4in, 93inL, 4000 Lbs. Cap. (989045)
- VESTIL Fabricated Steel Wheel Chock, 10" (FAB-10)
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- ZORO SELECT Dock Seal Patch Kit (D-KIT)
- ZORO SELECT Dock Plate, 3800 lb., 48 x 48 In. (4LGU9)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- ZORO SELECT Dock Seal, 10 In., For 10 Ft H Doors (D-150/650-10)
- ZORO SELECT Dock Plate, 5300 lb., 36 x 48 In. (4LGW2)
- ZORO SELECT Dock Plate, 3300 lb., 30 x 42 In. (4LGV7)
- BLUFF MANUFACTURING Dockplate, Aluminum, 9505 lb, 30 x 60 In (B6030)
- Zoro Select Dock Plates & Boards