Shop All Dock Plates & Boards
Zoro Select
Dock Plate, 1800 lb., 60 x 48 In.
Mfr # 4LGU7
Zoro # G7485326
product price: $738.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$738.99
Free 30-Day Returns
Key Features
- Load Capacity 1,800 lb
- Overall Length 60 in
- Overall Width 48 in
- Service Height Range 9 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4LGU7
- Zoro # G7485326
- UPC # 190735513972
- Country of Origin China
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 in |
Overall Width | 48 in |
Service Height Range | 9 in |
Details
Item | Dock Plate |
Load Capacity | 1,800 lb |
Material | Aluminum |
Includes | 1 in Ground Bevel Edges |
Thickness | 11/32 in |
Deck | Raised Diamond Shape Non-Skid Embossing |
Description
Dock Plate, Aluminum, Load Capacity 1,800 lb, Overall Length 60 in, Overall Width 48 in, Service Height Range 9 in, Raised Diamond Shape Non-Skid Embossing Deck, Thickness 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Industrial Manual Chain Hoist, 2 Ton Capacity 30' Lift (OZIND020-30CH)
- ZORO SELECT Plte Cstr, Rgd, Cast Iron, 8", 1500 lb., A (R-HS-8M)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb (1NWU8)
- DAYTON Locking Nut m6 (GHH047)
- ZORO SELECT Dock Seal, 12 In., For 8 Ft H Doors (D-150-12)
- ZORO SELECT Dock Seal Patch Kit (D-KIT)
- ZORO SELECT Dock Seal, 20 In., For 9 Ft H Doors (D-350-20)
- ZORO SELECT Dock Plate, 5300 lb., 36 x 48 In. (4LGW2)
- ZORO SELECT Dock Seal, 12 In., For 10 Ft H Doors (D-150/650-12)
- ZORO SELECT Dock Seal, 20 In., For 10 Ft H Doors (D-150/650-20)
- VESTIL 60" x 30" Aluminum Dock Plate, 1/2" Thick, 7800 lb Capacity (EH-6030)
- Zoro Select Ramps