Shop All Dock Levelers
Zoro Select
Dock Leveler, Mechanical, 93 In
Mfr # FM-2066
Zoro # G3004881
product price: $1,511.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,511.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Mechanical Spring Counterbalance
- Overall Width 93 in
- Usable Width 66 in
- Load Capacity 20,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FM-2066
- Zoro # G3004881
- UPC # 691215020565
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 93 in |
Usable Width | 66 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 27 in |
Closed Depth | 15 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Mechanical Spring Counterbalance |
Load Capacity | 20,000 lb |
Lift Mechanism | Mechanical Spring Counterbalance |
Includes | Handle for Manual Operation |
Item | Edge of Dock Leveler |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Mechanical Spring Counterbalance, 20,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 93 in, Usable Width 66 in, Bumper Size 2 in x 8 in x 18 in, Includes Handle for Manual Operation, Open Depth 27 in, Closed Depth 15 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Vibratory Feeder w/ Cntrl, 1-1/2inWx12inL (6C)
- EAGLE MFG Drum Spill Tray, 10 Gal (1614)
- WESTWARD Band Dolly, 120 lb., Steel, Black (34NK67)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- ZORO SELECT Dock Leveler, Mechanical, 99In (FM-2072)
- ZORO SELECT Dock Leveler, Hand Pump, 99 In (PP-2072)
- ZORO SELECT Dock Leveler, Hydraulic, 99 In (PE-2072)
- ZORO SELECT Dock Leveler, Hydraulic, 93 In (PE-2066)
- PIONEER EOD Operating Handles, EOD Handle - 1" S (2006)
- SERCO Holdown Sub-Assembly Parts, Spring Guide (8-8516)
- SERCO Holdown Springs, Spring (Holdown Return (333-037)
- Zoro Select Ramps