Shop All Dock Levelers
Zoro Select
Dock Leveler, Hydraulic, 93 In
Mfr # PE-2066
Zoro # G2123707
product price: $2,741.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,741.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Electric Hydraulic
- Overall Width 93 in
- Usable Width 66 in
- Load Capacity 20,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PE-2066
- Zoro # G2123707
- UPC # 691215029490
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 93 in |
Usable Width | 66 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 29 in |
Closed Depth | 17 1/2 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Electric Hydraulic |
Load Capacity | 20,000 lb |
Motor HP | 3/4 hp |
Voltage | 115 V |
Includes | Motor, Pump, Control Box, Cylinder Bracket, Lines and Oil |
Lift Mechanism | Electric Hydraulic |
Item | Edge of Dock Leveler |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Electric Hydraulic, 20,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 93 in, Usable Width 66 in, Bumper Size 2 in x 8 in x 18 in, Motor HP 3/4 hp, Voltage 115 V, Includes Motor, Pump, Control Box, Cylinder Bracket, Lines and Oil, Open Depth 29 in, Closed Depth 17 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Turntable with 18" Diameter, 3-7/16" Height, 500 lb Capacity (TT-18-4)
- BUYERS PRODUCTS 10 Foot Steel E-Track Section (1903050)
- ZORO SELECT Caster Wheel, 900 lb., 8" Wheel Dia., PU (416P25)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- ZORO SELECT Dock Leveler, Mechanical, 93 In (FM-2066)
- ZORO SELECT Dock Leveler, Mechanical, 99In (FM-2072)
- ZORO SELECT Dock Leveler, Hydraulic, 99 In (PE-2072)
- ZORO SELECT Dock Leveler, Hand Pump, 99 In (PP-2072)
- SERCO Holdown Sub-Assembly Parts, Link Rod - S (216-257)
- PENTALIFT Holdown Assemblies, Holdown W/ A/R Featu (9600)
- SERCO Holdown Release Chains/Cables, Release C (8-9612)
- Zoro Select Ramps