Shop All Dock Levelers
Zoro Select
Dock Leveler, Hand Pump, 99 In
Mfr # PP-2072
Zoro # G0694605
product price: $1,937.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,937.99
Free 30-Day Returns
Key Features
- Dock Leveler Lift Mechanism Hand Pump Hydraulic
- Overall Width 99 in
- Usable Width 72 in
- Load Capacity 20,000 lb
- Service Height Range 5 in Above or Below Dock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PP-2072
- Zoro # G0694605
- UPC # 691215031264
- Country of Origin United States
- Category Dock Levelers
Dimensions
Overall Width | 99 in |
Usable Width | 72 in |
Service Height Range | 5 in Above or Below Dock |
Bumper Size | 2 in x 8 in x 18 in |
Open Depth | 29 in |
Closed Depth | 17 1/2 in |
Details
Dock Leveler Item | Edge of Dock Leveler |
Dock Leveler Lift Mechanism | Hand Pump Hydraulic |
Load Capacity | 20,000 lb |
Lift Mechanism | Hand Pump Hydraulic |
Item | Edge of Dock Leveler |
Includes | Hand Pump, Wall Mount Brackets, Cylinder, Hydraulic Line and Oil |
Description
Edge of Dock Leveler, Dock Leveler Lift Mechanism Hand Pump Hydraulic, 20,000 lb Load Capacity, Service Height Range 5 in Above or Below Dock, Overall Width 99 in, Usable Width 72 in, Bumper Size 2 in x 8 in x 18 in, Includes Hand Pump, Wall Mount Brackets, Cylinder, Hydraulic Line and Oil, Open Depth 29 in, Closed Depth 17 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDCO CDCO 250A-5/8 V-Grooved Pulley, 5/8 in Dia Bore, 2-1/2 in OD (250A)
- DAYTON Wheel (803-11)
- US CARGO CONTROL 30' Yellow Ratchet Strap w/ Double Stud Fittings On Both Ends (5430DS-Y)
- HI-RUN Tires and Wheels, 300 lb, Wheel Barrow (WB1006)
- ZORO SELECT Dock Leveler, Hydraulic, 93 In (PE-2066)
- ZORO SELECT Dock Leveler, Mechanical, 99In (FM-2072)
- ZORO SELECT Dock Leveler, Mechanical, 93 In (FM-2066)
- ZORO SELECT Dock Leveler, Hydraulic, 99 In (PE-2072)
- SIMPSON STRONG-TIE 16.63 in. H X 3 in. W 10 Ga. Steel Holdown (HDU8-SDS2.5)
- MCGUIRE EOD Operating Handles, EOD Bar Handle 60 (523-269)
- SERCO Holdown Springs, Holdown Spring (332-065)
- Zoro Select Dock Levelers