Shop All Dock Doors, Seals & Shelters
Zoro Select
Dock Door Blanket, Projection 96"
Mfr # DIB-96
Zoro # G6726160
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Material Cotton, Polyester
- Includes Anchors, Extrusion, Hangers
- Fits Door Height 10 ft
- Fits Door Width 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DIB-96
- Zoro # G6726160
- UPC # 691215068123
- Country of Origin China
- Category Dock Doors, Seals & Shelters
Dimensions
Overall Height | 1 in |
Fits Door Height | 10 ft |
Fits Door Width | 9 ft |
Overall Width | 90 in |
Details
Item | Dock Door Insulation Blanket |
Material | Cotton, Polyester |
Includes | Anchors, Extrusion, Hangers |
Dock Seal Item | Dock Insulation Blanket |
Projection | 96 in |
Description
Dock Insulation Blanket, 96 in Projection, Fits Door Height 10 ft, Fits Door Width 9 ft, Overall Height 1 in, Overall Width 90 in, Material Cotton, Polyester, Includes Anchors, Extrusion, Hangers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 90ft Extended Top Ladder Climb System, Complete Kit (019-12038)
- HILLMAN 50' Grn Clothesline (122090)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Nylon, Yellow (EE2802NFX16)
- DAYTON Push Trolley, 1000 lb. Load Capacity (55HE63)
- ZORO SELECT Dock Shelter, 24 In, For 10 Ft Doors (D-750-24)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-10)
- ZORO SELECT Dock Seal, 8 ft W x 9 ft H Door Fit (DS-96108-10)
- ZORO SELECT Retractable Dock Shelter, 24 In (D-520-24)
- ZORO SELECT Dock Shelter, 30 In, For 10 Ft Doors (D-750-30)
- ZORO SELECT Dock Seal, 8 ft W x 8 ft H Door Fit (DS-9696-20)
- CHASE Swinging Door, 7 x 3 ft, Medium Brown, PVC (AIR2003684MBR)
- Zoro Select Dock Doors, Seals & Shelters