Shop All Dock Bumpers
Zoro Select
Dock Bumper, 8x2x17-1/2 In., Rubber
Mfr # 2MYR2
Zoro # G2188724
original price:
$39.53
5% off
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 8 in
- Overall Width 17 1/2 in
- Overall Depth 2 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2MYR2
- Zoro # G2188724
- UPC # 190735448656
- Country of Origin Multiple
- Category Dock Bumpers
Dimensions
Overall Height | 8 in |
Overall Width | 17 1/2 in |
Overall Depth | 2 in |
Bumper Width | 8 in |
Access Hole Dia. | 2 in |
Mounting Hole Dia. | 2 in |
Bumper Depth | 2 in |
Bumper Height | 17 1/2 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 2 |
Item | Dock Bumper |
Mounting Holes O.C. W | 8 in |
Description
Dock Bumper, Rubber, Overall Height 8 in, Overall Depth 2 in, Overall Width 17 1/2 in, Rectangular, Bumper Height 17 1/2 in, Bumper Width 8 in, Bumper Depth 2 in, Mounting Hole Dia. 3/4 in, Mounting Holes O.C. W 8 in, Number of Mounting Holes 2, Access Hole Dia. 2 in, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Alum Walk Ramp Overlap Style, 192x38" (AWR-38-16A)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A6E10B4BW5C1P6)
- KINEDYNE Cargo Strap, Gold, 5000 lb., 30 ft. (573060GRA)
- VESTIL EPT-2745-45 Ion Battery Pack (EPT-2745-45-BATT)
- ZORO SELECT 2 in. x 2 in. x 16 in. Rubber Dock Bumper (22NT79)
- ZORO SELECT Dock Bumper, 6x4-1/2x26 In., Rubber (26W569)
- ZORO SELECT Clearance Bar, 5" O.D., 96" L, Yellow/Red (HTGRD4596YR)
- ZORO SELECT Dock Bumper, 12x6x20 In., Rubber (26W586)
- ZORO SELECT 6 in. x 3-1/2 in. x 3-1/2 in. Rubber Dock/Body Bumper (22NT82)
- ZORO SELECT Dock/Body Bumper, 8x3-1/2x5-1/2 In, Rubber (22NT81)
- IDEAL WAREHOUSE INNOVATIONS Laminated Bumper, LB410-14 (24-1040)
- Zoro Select Dock Bumpers