Shop All Dock Bumpers
Zoro Select
Dock Bumper, 6x4-1/2x26 In., Rubber
Mfr # 26W569
Zoro # G6189723
original price:
$63.72
24% off
new price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 6 in
- Overall Width 26 in
- Overall Depth 4 1/2 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 26W569
- Zoro # G6189723
- UPC # 190735438350
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 6 in |
Overall Width | 26 in |
Overall Depth | 4 1/2 in |
Bumper Depth | 4 1/2 in |
Bumper Height | 6 in |
Mounting Hole Dia. | 13/16 in |
Bumper Width | 20 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 3 in |
Mounting Holes O.C. W | 24 in |
Description
Dock Bumper, Rubber, Overall Height 6 in, Overall Depth 4 1/2 in, Overall Width 26 in, Rectangular, Bumper Height 6 in, Bumper Width 20 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 24 in, Mounting Holes O.C. H 3 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Rig Only, Swivel, 4", 350 lb. (P12S-040X150-12)
- COLSON Colson® 2 Series Wheel 5.00006.929 SSWS - 6 x 2 Polyurethane/Polyolefin 1/2 SS Roller Bearng (5.00006.929 SSWS)
- ALLPOINTS Plate Mnt Caster W/Brk 5 W 1-3/4 X 3 (262367)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 6 in W, Polyester, Yellow (EE1806DFX10)
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- ZORO SELECT 8 in. x 2 in. x 2-1/2 in. Rubber Dock/Body Bumper (22NT80)
- ZORO SELECT Clearance Bar, 5 In. Dia., 76 In. L (1780)
- ZORO SELECT Dock Bumper, 10x4-1/2x11-1/2 In., Rubber (26W603)
- ZORO SELECT Dock Bumper, 12x6x98 In., Rubber (26W590)
- ZORO SELECT Dock Bumper, 36x6x13 In., Rubber (26W598)
- ZORO SELECT Dock Bumper, 10x4-1/2x98 In., Rubber (26W572)
- Zoro Select Dock Bumpers