Shop All Dock Bumpers
Zoro Select
Dock Bumper, 4x4-1/4x24 In., Rubber
Mfr # 22NT62
Zoro # G5245116
original price:
$45.12
12% off
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 4 in
- Overall Width 24 in
- Overall Depth 4 1/4 in
- Bumper Material Vulcanized Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22NT62
- Zoro # G5245116
- UPC # 190735428276
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 4 in |
Overall Width | 24 in |
Overall Depth | 4 1/4 in |
Access Hole Dia. | 1 3/8 in |
Bumper Depth | 4 1/4 in |
Bumper Height | 4 in |
Bumper Width | 24 in |
Mounting Hole Dia. | 7/8 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Vulcanized Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 2 |
Item | Dock Bumper |
Mounting Holes O.C. W | 18 in |
Description
Dock Bumper, Vulcanized Rubber, Overall Height 4 in, Overall Depth 4 1/4 in, Overall Width 24 in, Rectangular, Bumper Height 4 in, Bumper Width 24 in, Bumper Depth 4 1/4 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 18 in, Number of Mounting Holes 2, Access Hole Dia. 1 3/8 in, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x36x69 (MSEC364F-SLD)
- HARRINGTON Electric Chain Hoist, 250 lb, 6 ft, Hook Mounted - No Trolley, White (ED250DA-6)
- MAG-MATE Pad Eye, 1-5/16" D, 5-3/16" L, 2-15/16" W (PE0650)
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- ZORO SELECT Dock Bumper, 12x6x14 In., Rubber (26W584)
- ZORO SELECT Dock Bumper, 30x4-1/2x13 In., Rubber (26W593)
- ZORO SELECT Dock Bumper, 12x6x20 In., Rubber (26W586)
- ZORO SELECT Clearance Bar, 5" O.D., 120" L, Yellow (HTGRD45120YW)
- ZORO SELECT Dock Bumper, 12x4-1/2x20 In., Rubber (26W575)
- BUYERS PRODUCTS Molded Rubber Bumper - 3-1/2 x 3-1/2 x 6 Inch Tall - Set of 2 (B6000L)
- Zoro Select Dock Bumpers