Shop All Dock Bumpers
Zoro Select
Dock Bumper, 30x3x4-1/2 In., Rubber, PK2
Mfr # 2MYP9
Zoro # G3070444
product price: $81.59
/pk 2, $40.80/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 30 in
- Overall Width 4 1/2 in
- Overall Depth 3 in
- Bumper Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2MYP9
- Zoro # G3070444
- UPC # 190735448632
- Country of Origin Multiple
- Category Dock Bumpers
Dimensions
Overall Height | 30 in |
Overall Width | 4 1/2 in |
Overall Depth | 3 in |
Bumper Depth | 3 in |
Access Hole Dia. | 1 1/2 in |
Bumper Height | 30 in |
Mounting Hole Dia. | 1 1/2 in |
Bumper Width | 4 1/2 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 6 |
Item | Dock Bumper |
Mounting Holes O.C. W | 5 in |
Description
Dock Bumper, Rubber, Overall Height 30 in, Overall Depth 3 in, Overall Width 4 1/2 in, Rectangular, Bumper Height 30 in, Bumper Width 4 1/2 in, Bumper Depth 3 in, Mounting Hole Dia. 5/8 in, Mounting Holes O.C. W 5 in, Number of Mounting Holes 6, Access Hole Dia. 1 1/2 in, Mounting Style Bolt On, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10" Swivel Pneumatic Caster W/ Brake, 4 PLY, 350 LBS Capacity (CB-SPC10TLB)
- CM Cord (29350)
- PAKE HANDLING TOOLS Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height (PAKLT02)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17628)
- ZORO SELECT Bumper Guard, 6 x 2 x 2 In, Rubber (D26U)
- ZORO SELECT Dock Bumper, 22x3x22 In., Rubber (2MYR8)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 120"L, Yllw/Red (HTGRD712OYR)
- ZORO SELECT Dock Bumper, 10x6x14-3/4 In., Rubber (4W942)
- ZORO SELECT Clearance Bar with Graphics, 7-3/8 In Dia (HTGRD780YR)
- ZORO SELECT Dock Bumper, 20x4-1/2x10-1/2 In., Rubber (26W604)
- WIRTHCO WirthCo 77777 Bumpit Dock Bumper - Straight, White (77777 WHITE)
- Zoro Select Dock Bumpers