Shop All Dock Bumpers
Zoro Select
Dock Bumper, 26x4-1/2x10 In., Rubber
Mfr # 22NT84
Zoro # G5245353
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 26 in
- Overall Depth 4 1/2 in
- Bumper Material Laminated Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22NT84
- Zoro # G5245353
- UPC # 190735428498
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 26 in |
Overall Depth | 4 1/2 in |
Bumper Width | 20 in |
Mounting Hole Dia. | 7/8 in |
Bumper Height | 10 in |
Bumper Depth | 4 1/2 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. W | 24 in |
Mounting Holes O.C. H | 6 in |
Description
Dock Bumper, Laminated Rubber, Overall Height 10 in, Overall Depth 4 1/2 in, Overall Width 26 in, Rectangular, Bumper Height 10 in, Bumper Width 20 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 24 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vending Hand Truck, 1200 lb., 66in (4XKJ3)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214G)
- ASHLAND CONVEYOR Skatewheel, Alum, 75lb., 1-15/16" Dia., PK50 (SK 75 AL 50 PCS)
- DAYTON Hand Chain Hoist (GGS_56987)
- ZORO SELECT Dock Bumper, 14x4-1/2x12 In., Rubber (22NT86)
- ZORO SELECT Clearance Bar, 5" O.D., 80" L, Yellow (HTGRD4580YW)
- ZORO SELECT Dock Bumper, 12x4-1/2x14 In., Rubber (26W573)
- ZORO SELECT Dock Bumper, 30x3x4-1/2 In., Rubber, PK2 (2MYP9)
- ZORO SELECT Dock Bumper, 18 x 4 x 18 In, Rubber (L-1818-4)
- ZORO SELECT Dock Bumper, 18x4x18 In., Rubber (2MYR3)
- DURABLE CORP 4.5" X 12" X 14" Loading Dock Bumper (B4512-14)
- Zoro Select Dock Bumpers